1/2" Barbed x 3/4" MNPT 90 Degree Elbow
Mfr # HB075/050-90
Zoro # G2132514
product price: $3.59
/eaKey Features
Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
1/2 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1/2 in x 3/4 in
Hose Fitting A Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB075/050-90
Zoro #
G2132514
UPC #
791206004182
Country of Origin
United States
Dimensions
Fitting Size
1/2 in x 3/4 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
3/4 in
Pipe Size (Fittings)
3/4"
Pipe Size
1/2"
Thread Size
3/4 in
Tube Size
3/4"
Barb Size
1/2 in
Hex Head Size
1 1/8 in
Description
3/4" Male Thread X 1/2" 90° Hose Barb
•Excellent chemical resistance.
•Glass reinforced polypropylene.
•Heavy duty (Schedule 80).
•Lightweight with excellent strength.
•NPT threads.
•Maximum operating pressure 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.