
3" Hose Mender Barb
Mfr # HM300
Zoro # G3630606
product price: $12.29
/eaSold in multiples of 10 for $122.90
Key Features
Fitting Material
Polypropylene
Fitting Connection Type
Hose Barb x Hose Barb
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM300
Zoro #
G3630606
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
3"
Barb Size
3"
Details
Item
Hose Mender Barb
Fitting Material
Polypropylene
Fitting Connection Type
Hose Barb x Hose Barb
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Insert
Body Material
Glass Reinforced Polypropylene
Connection Type
Hose Barb x Hose Barb
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Mender
Fitting Schedule/Class
Schedule 80
Description
Hose Mender Barb, Black, Temp. Range -20 Degrees to 150 Degrees F
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.