Zoro Homepage

3/4" Barbed x 1" MNPT Adapter

  • Mfr # HB100-075

  • Zoro # G3183363


product price: $4.99
/ea

Key Features

Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1 in x 3/4 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB100-075
Zoro #
G3183363
UPC #
791206004229
Country of Origin
United States

Dimensions

Fitting Size
1 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
1 in
Thread Size
1 in
Pipe Size
1"
Tube Size
3/4"
Barb Size
3/4 in
Pipe Size (Fittings)
1"
Hex Head Size
1 3/8 in

Details

Item
Barbed Hose Fitting
Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Fitting Style
Straight
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Shape
Adapter
Body Material
Glass Reinforced Polypropylene
Connection Type
MNPT x Hose Barb
Temp. Range
-20 Degrees to 150 Degrees F
Thread Type
NPT
Tube Fitting Material
Polypropylene
Color
Black
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
MNPT
Nipple Grip Type
Hex
Fitting Movement
Rigid
Fitting Shape
Straight
Includes Shut Off
No
Reusable
Yes
Vacuum Rating
Not Rated
Fitting Schedule/Class
Schedule 80
Material
Polypropylene

Description

1" Male Thread X 3/4" Hose Barb
•Excellent chemical resistance.
•Glass reinforced polypropylene.
•Heavy duty (Schedule 80).
•Lightweight with excellent strength.
•NPT threads.
•Maximum operating pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.