Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HB075, 3/4 in Barbed x MNPT Adapter

  • Mfr # HB075

  • Zoro # G2276084


product price: $4.25
/ea

Key Features

Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB075
Zoro #
G2276084
UPC #
791206004106
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Barb Size
3/4 in
Thread Size
3/4 in
Hex Head Size
1 1/8 in

Details

Item
Barbed Hose Fitting
Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
3/4 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Thread Type
NPT
Color
Black
Temp. Range
-20 Degrees to 150 Degrees F
Fitting Shape
Straight
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Includes Shut Off
No
Nipple Grip Type
Hex
Reusable
Yes
Material
Polypropylene

Description

3/4" Male Thread X 3/4" Hose Barb
•Excellent chemical resistance.
•Glass reinforced polypropylene.
•Heavy duty (Schedule 80).
•Lightweight with excellent strength.
•NPT threads.
•Maximum operating pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.