Shop BANJO

Y Strainer, 3/4" Pipe, FNPT x FNPT, Polypropylene, 150 psi

  • Mfr # LS075-80

  • Zoro # G2723874


product price: 
$
39.29
/ea

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
150 Degrees F
Screen Material
316 Stainless Steel
Housing Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS075-80
Zoro #
G2723874
UPC #
791206006254
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Height
6"
Length
6 in
Width
4-7/16"
Mesh Size
80 mesh
Port 1 Connection Size
3/4 in
Port 2 Connection Size
3/4 in
Port 3 Connection Size
1/4 in

Details

Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
150 Degrees F
Screen Material
316 Stainless Steel
Housing Material
Polypropylene
Max. Pressure
150 psi
Mesh
80
Microns
177
Gasket Material
EPDM
Includes Screen
Screen Included
Strainer Type
Mesh
Micron Rating
177 micron
Port 2 Connection Type
NPT
Maximum Pressure
225 psi
Port 1 Gender
Female
Port 2 Gender
Female
Series
LS
Seal Material
EPDM
Maximum Temperature
150 Degrees F
Maximum Pressure at 100 deg F
192 psi
Blow Off Port
1/4 in
Port 1 Connection Type
NPT
Pressure at 100F - Maximum
192 psi

Description

Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 192 psi, Length 6 in, Height 6 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 80 mesh, Housing Material Polypropylene, Includes Screen Screen Included, Maximum Pressure 225 psi, Maximum Temperature 150 Degrees F, Micron Rating 177 micron, Port 1 Connection Size 3/4 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.