Shop ILC
See all product information
Create Account
Replacement for GE General Electric G.E Filter
Mfr # PT11577906
Zoro # G223786054
product price:Â
$
42.79
/ea
Key Features
Material
Carbon Block
Max. Pressure
120 PSI
Inlet Water Temp. Range
33-100°F
For Use With
Whirlpool
Min. Pressure
40 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT11577906
- Zoro #
- G223786054
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Carbon Block
- Max. Pressure
- 120 PSI
- Inlet Water Temp. Range
- 33-100°F
- Item
- Water Filter
- For Use With
- Whirlpool
- Min. Pressure
- 40 PSI
- Micron Rating
- 0.5 micron
- Flow Rate
- 0.5 GPM
- Capacity (Gal.)
- 300 gal
Description
Premium replacement refrigerator water filter compatible with GE PT11577906. This high-quality ILC filter reduces chlorine taste and odor, sediment, rust, and other impurities for clean, fresh-tasting water and ice. Advanced activated carbon media delivers crisp, great-tasting water, while the tool-free twist-in design makes replacing your old GE PT11577906 filter quick and easy. For best performance, replace every 6 months.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.