Zoro Homepage

4" Barbed x MNPT Adapter

  • Mfr # HB400

  • Zoro # G1269021


product price: $26.29
/ea

Key Features

Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
4 in x 4 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB400
Zoro #
G1269021
UPC #
791206004519
Country of Origin
United States

Dimensions

Fitting Size
4 in x 4 in
Hose Fitting A Size
4 in
Hose Fitting B Size
4 in
Thread Size
4 in
Pipe Size
4"
Barb Size
4 in
Tube Size
4"
Pipe Size (Fittings)
4"
Hex Head Size
5 3/8 in

Details

Item
Barbed Hose Fitting
Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
4 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Pipe Fitting Schedule/Class
Schedule 80
Color
Black
Pipe Fitting Material
Polypropylene
Body Material
Glass Reinforced Polypropylene
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Fitting Style
Straight
Pipe Fitting Connection Type
MNPT
Tube Fitting Material
Polypropylene
Thread Type
NPT
Connection Type
MNPT x Hose Barb
Temp. Range
-20 Degrees to 150 Degrees F
Vacuum Rating
Not Rated
Fitting Shape
Straight
Includes Shut Off
No
Nipple Grip Type
Hex
Reusable
Yes
Fitting Movement
Rigid
Fitting Schedule/Class
Schedule 80
Material
Polypropylene

Description

Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 5 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 4 in, Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.