Shop BANJO

BarbHoseFtg, NPT, 1-1/4", PP, 90 Elbow

  • Mfr # HB125-90
  • Zoro # G2181821

product price: 
$
4.19
/ea

Key Features

Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
1 1/4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1-1/4 in x 1-1/4 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB125-90
Zoro #
G2181821
UPC #
791206004335
Country of Origin
United States
Item
Barbed Hose Fitting
Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
1 1/4 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Threaded
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
300 psi
Body Material
Glass Reinforced Polypropylene
Color
Black
Basic Pipe Fitting Shape
Elbow
Connection Type
MNPT x Hose Barb
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Tube Fitting Material
Polypropylene
Fitting Style
90 Degrees Elbow
Thread Type
NPT
Pipe Fitting Connection Type
MNPT
Temp. Range
-20 Degrees to 150 Degrees F
Reusable
Yes
Vacuum Rating
Not Rated
Nipple Grip Type
Hex
Fitting Movement
Rigid
Fitting Shape
90 Degrees Elbow
Includes Shut Off
No
Fitting Schedule/Class
Schedule 80
Material
Polypropylene
Shell Material
Polypropylene
Wire Color
Black

Dimensions

Fitting Size
1-1/4 in x 1-1/4 in
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Thread Size
1 1/4"
Pipe Size
1-1/4"
Barb Size
1 1/4 in
Tube Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Hex Head Size
1 3/4 in

Description

Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.