Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Fitting Gasket, EPDM

  • Mfr # M100G

  • Zoro # G909008401


product price: $3.85
/ea

Key Features

For Use With
Manifolds
Inside Diameter
1 1/32 in
Maximum Operating Temperature
70 Degrees F
Material
EPDM
Thickness
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100G
Zoro #
G909008401
UPC #
0791206009064
Country of Origin
United States

Dimensions

Inside Diameter
1 1/32 in
Thickness
0.219 in
For Pipe Size
1 in
Outside Diameter
1 3/8 in

Details

For Use With
Manifolds
Item
Cam and Groove Fitting Gasket
Maximum Operating Temperature
70 Degrees F
Material
EPDM
Maximum Operating Pressure
150 psi

Description

Manifold Connection Gasket, For Pipe Size 1 in, For Port Type Full, For Use With Manifolds, Gasket Type Cam and Groove, Inside Diameter 1 1/32 in, Material EPDM, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1 3/8 in, Resistance Properties Heat Resistant, Standards Not Applicable, Thickness 0.219 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.