Cam and Groove Fitting Gasket, EPDM
Mfr # M101G
Zoro # G109008386
product price: $1.79
/eaKey Features
Thickness
0.219 in
Material
EPDM
Outside Diameter
1 11/32 in
Inside Diameter
1 3/32 in
Gasket Type
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M101G
Zoro #
G109008386
UPC #
0791206066739
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
0.219 in
Outside Diameter
1 11/32 in
Inside Diameter
1 3/32 in
For Pipe Size
1 in
Details
Material
EPDM
Gasket Type
Ribbed
Maximum Operating Pressure
150 psi
Item
Cam and Groove Fitting Gasket
For Use With
Manifolds
Maximum Operating Temperature
70 Degrees F
Description
Manifold Connection Gasket, For Pipe Size 1 in, For Port Type Full, For Use With Manifolds, Gasket Type Ribbed, Inside Diameter 1 3/32 in, Material EPDM, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1 11/32 in, Resistance Properties Heat Resistant, Standards Not Applicable, Thickness 0.219 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.