Zoro Homepage

Cam and Groove Fitting Gasket, EPDM

  • Mfr # M201G

  • Zoro # G609008404


product price: $4.89
/ea

Key Features

For Use With
Manifolds
Material
EPDM
Gasket Type
Ribbed
Maximum Operating Temperature
70 Degrees F
Maximum Operating Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M201G
Zoro #
G609008404
UPC #
0791206066746
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.25 in
Inside Diameter
1 11/16 in
Outside Diameter
2 5/32 in
For Pipe Size
2 in

Details

For Use With
Manifolds
Material
EPDM
Gasket Type
Ribbed
Maximum Operating Temperature
70 Degrees F
Maximum Operating Pressure
150 psi
Item
Cam and Groove Fitting Gasket

Description

Manifold Connection Gasket, For Pipe Size 2 in, For Port Type Standard, For Use With Manifolds, Gasket Type Ribbed, Inside Diameter 1 11/16 in, Material EPDM, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 300 Degrees F, Outside Diameter 2 5/32 in, Resistance Properties Heat Resistant, Standards Not Applicable, Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.