Zoro Homepage

Cam and Groove Fitting Gasket, EPDM

  • Mfr # M221G

  • Zoro # G709008403


product price: $2.35
/ea

Key Features

Thickness
0.25 in
Outside Diameter
2 5/8 in
Inside Diameter
2 3/16 in
For Pipe Size
2 in
For Use With
Manifolds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M221G
Zoro #
G709008403
UPC #
0791206066753
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.25 in
Outside Diameter
2 5/8 in
Inside Diameter
2 3/16 in
For Pipe Size
2 in

Details

For Use With
Manifolds
Material
EPDM
Item
Cam and Groove Fitting Gasket
Maximum Operating Temperature
70 Degrees F
Gasket Type
Ribbed
For Port Type
Full
Maximum Operating Pressure
150 psi

Description

Manifold Connection Gasket, For Pipe Size 2 in, For Port Type Full, For Use With Manifolds, Gasket Type Ribbed, Inside Diameter 2 3/16 in, Material EPDM, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 300 Degrees F, Outside Diameter 2 5/8 in, Resistance Properties Heat Resistant, Standards Not Applicable, Thickness 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.