Zoro Homepage

Centrifugal Pump Head, 11400 GPH, 2 In., CI

  • Mfr # 200POI

  • Zoro # G6412262


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Inlet
2 in NPT
Outlet
2" NPT
Max. Head
50 ft
Seal Material
Carbon Ceramic
Max. Pressure
45 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200POI
Zoro #
G6412262
UPC #
791206032505
Country of Origin
United States

Dimensions

Width
8-1/2"
Height
13"
Length
10-1/2"
Max. Diameter Solids
Clear Water
Overall Width
8 1/2 in
Overall Height
13 in
Inlet Dia.
2 in
Overall Length
10 1/2 in
Discharge Dia.
2 in
Solids Diameter - Maximum
0 in
Inlet Diameter
2 in
Discharge Diameter
2 in
Shaft Outer Diameter
3/4 in

Details

Inlet
2 in NPT
Outlet
2" NPT
Max. Head
50 ft
Seal Material
Carbon Ceramic
Max. Pressure
45 psi
Application
General Purpose
Temp. Range
32 Degrees to150 Degrees F
Impeller Material
Cast Iron
Mechanical Seal
EPDM, Carbon Ceramic
Roll Bar Frame
None
GPM of Water @ 30 Ft. of Head
130
Material of Construction
Cast Iron
Number of Impellers
1
GPM of Water @ 20 Ft. of Head
147
Max. Suction Lift
15 ft.
Sensor Type
None
Volute/Wear Plate
Cast Iron
GPM of Water @ 50 Ft. of Head
90
Self-Priming
Yes
Impeller Type
Open
Engine/Motor Type
Gas
Casing Adapter
Cast Iron
Engine RPM
3600
Item
Centrifugal Pump Head
GPM of Water @ 10 Ft. of Head
150
GPM of Water @ 40 Ft. of Head
115
Check Valve
EPDM
Pump Mechanism
Centrifugal
Maximum Discharge Pressure
45 psi
Max. Liquid Temp.
150 Degrees F
Flow Rate @ 20 Ft. of Head
147 gpm
Flow Rate @ 60 Ft. of Head
80 gpm
Discharge Standard
NPT
Compatible Power Source
Gasoline Engine
Discharge Gender
Female
Inlet Gender
Female
Impeller Design
Open
Flow Rate @ 80 Ft. of Head
40 gpm
HP
5 hp
Inlet Standard
NPT
Maximum Self-Priming Lift
12 ft
Flow Rate @ 40 Ft. of Head
115 gpm
Frame Material
Cast Iron
Max. Operating Temp.
32 Degrees F
Flow Rate @ 10 Ft. of Head
150 gpm
Discharge
2 in FNPT
Volute Material
Cast Iron
Flow Rate @ 20 ft of Head
147 gpm
Flow Rate @ 10 ft of Head
150 gpm
For Horsepower - Maximum
5 hp
Operating Temperature - Maximum
32 Degrees F
Feet of Head - Maximum
50 ft
Self-Priming Lift - Maximum
12 ft
Priming
Self-Priming
Discharge Pressure - Maximum
45 psi
Liquid Temperature - Maximum
150 Degrees F

Description

Centrifugal Pump Head, HP 5 hp, Compatible Power Source Gasoline Engine, Pump Mechanism Centrifugal, Volute Material Cast Iron, Seal Material Carbon Ceramic, Frame Material Cast Iron, Flow Rate @ 10 Ft. of Head 150 gpm, Flow Rate @ 20 Ft. of Head 147 gpm, Flow Rate @ 40 Ft. of Head 115 gpm, Flow Rate @ 60 Ft. of Head 80 gpm, Flow Rate @ 80 Ft. of Head 40 gpm, Max. Head 50 ft, Maximum Self-Priming Lift 12 ft, Impeller Design Open, Maximum Discharge Pressure 45 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.