Zoro Homepage

DRY MATE

  • Mfr # DM100ASS

  • Zoro # G508449544


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Connection Type
NPT
Gasket Material
PTFE
Overall Length
2 11/32 in
Max. Working Pressure @ 70 F
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM100ASS
Zoro #
G508449544
UPC #
0791206001891
Country of Origin
United States

Dimensions

Overall Length
2 11/32 in
For Coupling Size
1 in
Coupling Size
1 in
Thread Size
1 in

Details

Body Material
316 Stainless Steel
Connection Type
NPT
Item
Dry Disconnect Coupling
Gasket Material
PTFE
Max. Working Pressure @ 70 F
150 psi
Hose Fitting Gender
Male
Coupling Component
Plug x Socket
Includes Locking Arm
Yes

Description

Dry Disconnect Coupling, Socket x Plug, For Coupling Size 1 in, Body Material 316 Stainless Steel, Coupling Size 1 in, Male, Connection Type NPT, Full Port Dry-Mate Male x FNPT, Max. Working Pressure @ 70 F 150 psi, Gasket Material PTFE, Overall Length 2 11/32 in, Includes Locking Arm Yes, Thread Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.