DRY MATE
Mfr # DM150DSS
Zoro # G908449496
product price: $1,150.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Connection Type
NPT
Gasket Material
FKM
Overall Length
5 13/32 in
Hose Fitting Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DM150DSS
Zoro #
G908449496
UPC #
0791206002492
Country of Origin
United States
Dimensions
Overall Length
5 13/32 in
Coupling Size
1 1/2 in
Thread Size
1 1/2 in
For Coupling Size
1 1/2 in
Details
Body Material
316 Stainless Steel
Connection Type
NPT
Gasket Material
FKM
Item
Dry Disconnect Coupling
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
150 psi
Includes Locking Arm
Yes
Coupling Component
Socket x Socket
Description
Dry Disconnect Coupling, Socket, For Coupling Size 1 1/2 in, Body Material 316 Stainless Steel, Coupling Size 1 1/2 in, Female, Connection Type NPT, Full Port Dry-Mate Female x FNPT, Max. Working Pressure @ 70 F 150 psi, Gasket Material FKM, Overall Length 5 13/32 in, Includes Locking Arm Yes, Thread Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.