This item is Discontinued.

Banjo Electric 2-Way Ball Valve, 2", 316 SS EV204FP

This item is Discontinued.

Banjo

Electric 2-Way Ball Valve, 2", 316 SS (Discontinued)

Mfr # EV204FP
Zoro # G3426272
UPC # 791206051063
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EV204FP
Zoro #
G3426272
UPC #
791206051063
Country of Origin
United States

Dimensions

Pipe Size
2"
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Body Material
Polypropylene
Body Style
2-Way
Ball Valve Basic Body Material
Plastic
Connection Type
FNPT x FNPT
Stem Type
1-Piece Stem
Stem Material
316 Stainless Steel
Body Seal Material
EPDM
Voltage
12V DC
Ball Valve Product Group
Actuated
Temp. Range
0 Degrees F to 150 Degrees F
Max. Pressure
150 psi CWP
Seat Material
PTFE
Port
Full
Valve Structure
3-Piece
Ball Material
316 stainless steel
Item
Electronic Actuated Ball Valve
Seal Material
EPDM
General Connection Type
Female NPT
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Valve Construction
Three-Piece
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Last
Actuator Motor Type
Reversing
Connection Type - Side 2
NPT
Maximum Pressure - Operating
225 psi
Connection Type - Side 1
NPT
Actuator Features
Position Indicator
Valve Body Style
Straight
Ball Port Style
Full Port
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media
Corrosive Chemicals, Water
Maximum Operating Pressure Differential
225 psi
Connection Gender - Side 1
Female
Actuator Duty Cycle
100 %
Actuator Operation
90 Degrees
Valve Deactivated State
Normally Closed (NC)
Valve Ways
2-Way

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 2 in, Maximum Pressure - Operating 225 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 12V DC, Fail Safe Position Fail Last, Valve Construction Three-Piece, Actuator Features Position Indicator, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female, Body Material Glass-Filled Polypropylene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.