Shop BANJO
See all product information
Create Account
FlangeClamp, 300StainlessSteel, FullPort
- Mfr # FC300
- Zoro # G408994687
product price:Â
$
10.15
/ea
Key Features
For Pipe Size
4 in
Maximum Torque
100 in-lb
Clamp Maximum Inside Diameter
4.438 in
Product Type
Clamp
Install Torque
90 to 100 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC300
- Zoro #
- G408994687
- UPC #
- 0791206003697
- Country of Origin
- China
- Maximum Torque
- 100 in-lb
- Product Type
- Clamp
- Install Torque
- 90 to 100 in-lb
- Clamp Band Material
- Stainless Steel
- Weight Capacity
- 0.34 lb
- Item
- Flange Clamp
- Bolt Material
- Stainless Steel
- For Use With
- 300
- Clamp Band Material Grade
- 300
- For Port Type
- Full
- Compatible Product Type
- 300
Dimensions
- For Pipe Size
- 4 in
- Clamp Maximum Inside Diameter
- 4.438 in
- Clamp Band Width
- 0.906 in
- Inside Height
- 4.563 in
Description
Flange Clamp, Bolt Material Stainless Steel, Clamp Band Material Stainless Steel, Clamp Band Material Grade 300, Clamp Band Width 0.906 in, Clamp Maximum Inside Diameter 4.438 in, For Pipe Size 4 in, For Port Type Full, For Use With 300, Includes Not Applicable, Inside Height 4.563 in, Install Torque 90 to 100 in-lb, Maximum Torque 100 in-lb, Product Type Clamp, Standards Not Applicable, Weight Capacity 0.34 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.