Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Hose Gasket, EPDM

  • Mfr # GHFT075G

  • Zoro # G0809234


product price: $1.29
/ea

Key Features

For Hose I.D.
3/4 in
Material
EPDM
Max. Pressure
75 psi
Connection
3/4"
Operating Temp. Range
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHFT075G
Zoro #
G0809234
UPC #
791206064773
Country of Origin
United States

Dimensions

Washer Outside Dia.
15/16 in
Washer Inside Dia.
5/8 in

Details

For Hose I.D.
3/4 in
Item
Garden Hose Washer
Material
EPDM
Max. Pressure
75 psi
Connection
3/4"
Operating Temp. Range
100 Degrees F
Color
Black
Max. Working Pressure @ 70 F
75 psi
Temp. Range
100 Degrees F

Description

3/4" Garden Hose Fitting Gasket

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.