Shop BANJO
See all product information
Create Account
GardenHoseConnector, 3/4", PP, Threaded
- Mfr # GHFT075D
- Zoro # G2541375
product price:Â
$
17.85
/ea
Key Features
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT Cam Lever x GHT Cam Lever
Coupling Description
Double Female
Max. Pressure
75 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GHFT075D
- Zoro #
- G2541375
- UPC #
- 791206064735
- Country of Origin
- United States
- For Hose I.D.
- 3/4 in
- Fitting Connection Type
- GHT Cam Lever x GHT Cam Lever
- Item
- Garden Hose Connector
- Coupling Description
- Double Female
- Max. Pressure
- 75 psi
- Material
- Polypropylene
- Connection
- FGHT x 3/4" Cam Lever Female
- Operating Temp. Range
- -20 Degrees to 150 Degrees F
- Temp. Range
- -20 Degrees to 150 Degrees F
- Fitting Material
- Polypropylene x Polypropylene
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 75 psi
- Hose Fitting A Gender
- Female
- Hose Fitting B Gender
- Female
- Hose Fitting B Connection Type
- Threaded
- Color
- Yellow
- Type
- Garden Hose
- Material of Construction
- Polypropylene
- Operating Temperature - Maximum
- 150 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Size
- 3/4"
Description
Garden Hose Connector, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Polypropylene x Polypropylene, 75 psi, Temp. Range -20 Degrees to 150 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.