Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 125 psi, 1-1/2 In

  • Mfr # 150G

  • Zoro # G2490826


product price: $1.85
/ea

Key Features

For Coupling Size
1 1/2 in
Color
Black
Gasket Type
Flat
Metal Detectable
No
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150G
Zoro #
G2490826
UPC #
791206028317
Country of Origin
United States

Dimensions

For Coupling Size
1 1/2 in
Thickness
0.25 in
Size
1-1/2"
Inside Dia.
1 5/8 in
Outside Diameter
2 3/16 in

Details

Color
Black
Gasket Type
Flat
Metal Detectable
No
Color Code Stripe
1 White
Durometer
60A
Item
Cam and Groove Gasket
Standards
MS27019
Max. Pressure
125 psi
Material
EPDM
Gaskets per Package
1
X-Ray Detectable
No
Max. Working Pressure @ 70 F
125 psi
Gasket Material
EPDM

Description

200 Series EPDM Gasket
•EPDM Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.