Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 125 psi, 1 and 1-1/4 In

  • Mfr # 100G

  • Zoro # G0288547


product price: $2.49
/ea

Key Features

For Coupling Size
1 in, 1 1/4 in
Color
Black
Gasket Type
Flat
Metal Detectable
No
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100G
Zoro #
G0288547
UPC #
791206025873
Country of Origin
Taiwan, Province of China

Dimensions

For Coupling Size
1 in, 1 1/4 in
Thickness
0.25 in
Size
1" and 1-1/4"
Inside Dia.
1 1/16 in
Inside Diameter (in.)
1-1/16
Outside Diameter
1 9/16 in

Details

Color
Black
Gasket Type
Flat
Metal Detectable
No
Color Code Stripe
1 White
Durometer
60A
Item
Cam and Groove Gasket
Max. Pressure
125 psi
Material
EPDM
Standards
MS27019
Gaskets per Package
1
Gasket Material
EPDM
X-Ray Detectable
No
Max. Working Pressure @ 70 F
125 psi

Description

Cam and Groove Gasket, EPDM, For Coupling Size 1 in, 1 1/4 in, Black, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Flat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.