Zoro Homepage

Gasket, T Line Strainer, 1-1/4-1-1/2 In

  • Mfr # LST150-G

  • Zoro # G1273772


product price: $6.15
/ea

Key Features

Size
1-1/4 - 1-1/2"
Type
For T Line Strainer
For Use With
Mfr. No. LST125-30, LST125-50, LST125-80, LST150-30, LST150-50, LST150-80
Material
EPDM
Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST150-G
Zoro #
G1273772
UPC #
791206005660
Country of Origin
United States

Dimensions

Size
1-1/4 - 1-1/2"
Diameter
3 1/4 in
Height
1/4 in

Details

Type
For T Line Strainer
Item
GASKET
For Use With
Mfr. No. LST125-30, LST125-50, LST125-80, LST150-30, LST150-50, LST150-80
Material
EPDM
Compatible Mfr. Model Number
LST125-30, LST125-50, LST125-80, LST150-30, LST150-50, LST150-80

Description

Gasket, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter 2 7/8 in, Height 1/4 in, Service Life Not Applicable, Compatible Mfr. Model Number LST125-30, LST125-50, LST125-80, LST150-30, LST150-50, LST150-80, Compatible with Grainger Part Number 3DTX7, 3DTX8, 3DTX9, 3DTY3, 3DTY4, 3DTY5, Connection Size Not Applicable, Connection Type Not Applicable, Material EPDM, Maximum Pressure Not Applicable, Maximum Temperature Not Applicable, Minimum Pressure Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.