Zoro Homepage

Gasket, Y Strainer, 1-1 1/4 In

  • Mfr # LS100-G

  • Zoro # G0311482


product price: $6.15
/ea

Key Features

Size
1 - 1 1/4"
Type
For Y Strainer
For Use With
3DTZ9, 3DUA1, 3DUA2, 3DUA5, 3DUA6, 3DUA7
Material
EPDM
Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS100-G
Zoro #
G0311482
UPC #
791206006315
Country of Origin
United States

Dimensions

Size
1 - 1 1/4"
Diameter
2 1/2 in
Height
1/8 in

Details

Type
For Y Strainer
Item
GASKET
For Use With
3DTZ9, 3DUA1, 3DUA2, 3DUA5, 3DUA6, 3DUA7
Material
EPDM
Compatible Mfr. Model Number
LS100-20, LS100-40, LS100-80, LS125-20, LS125-40, LS125-80

Description

Gasket, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter 2 1/2 in, Height 1/8 in, Service Life Not Applicable, For Use With 3DTZ9, 3DUA1, 3DUA2, 3DUA5, 3DUA6, 3DUA7, Compatible Mfr. Model Number LS100-20, LS100-40, LS100-80, LS125-20, LS125-40, LS125-80, Compatible with Grainger Part Number 3DTZ9, 3DUA1, 3DUA2, 3DUA5, 3DUA6, 3DUA7, Connection Size Not Applicable, Connection Type Not Applicable, Material EPDM, Maximum Pressure Not Applicable, Maximum Temperature Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.