Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Y Strainer, 1 1/2-2 In

  • Mfr # LS150-G

  • Zoro # G2210336


product price: $5.35
/ea

Key Features

Size
1 1/2 - 2"
Type
For Y Strainer
For Use With
Mfr. No. LS150-30, LS150-50, LS150-80, LS200-30, LS200-50, LS200-80
Material
EPDM
Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS150-G
Zoro #
G2210336
UPC #
791206006568
Country of Origin
United States

Dimensions

Size
1 1/2 - 2"
Height
1/4 in
Diameter
3 5/8 in

Details

Type
For Y Strainer
Item
Hy105 Spacer Mounting Tube
For Use With
Mfr. No. LS150-30, LS150-50, LS150-80, LS200-30, LS200-50, LS200-80
Material
EPDM
Compatible Mfr. Model Number
LS150-06, LS150-12, LS150-120, LS150-20, LS150-30, LS150-50, LS150-80, LS200-06, LS200-100, LS200-12, LS200-120, LS200-20, LS200-30, LS200-50, LS200-80

Description

Gasket, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter 3 5/8 in, Height 1/4 in, Service Life Not Applicable, For Use With LS150-50, LS150-80, LS200-30, LS200-50, LS200-80, Mfr. No. LS150-30, Compatible Mfr. Model Number LS150-06, LS150-12, LS150-120, LS150-20, LS150-30, LS150-50, LS150-80, LS200-06, LS200-100, LS200-12, LS200-120, LS200-20, LS200-30, LS200-50, LS200-80, Compatible with Grainger Part Number 34K351, 3DUA9, 3DUC1, 3DUC2, 3DUC5, 3DUC6, 3DUC7

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.