Zoro Homepage

Inline Strainer, 6 1/4 in H, 177 micron

  • Mfr # MLST150-80

  • Zoro # G708449511


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Connection Type
Manifold Flange
Housing Material
Polypropylene
Screen Material
316 Stainless Steel
Height
6 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLST150-80
Zoro #
G708449511
UPC #
0791206007916
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Height
6 7/32 in
Length
5 13/32 in
Connection Size
1 1/2 in
Width
4 1/8 in
Mesh Size
80 mesh
Incoming Tube Size
1 1/2 in

Details

Item
T-Strainer
Connection Type
Manifold Flange
Housing Material
Polypropylene
Screen Material
316 Stainless Steel
Bowl Color
Zinc Yellow
Color
Black
Material
Polypropylene
Gasket Material
EPDM
Material Grade
316
Maximum Pressure
225 psi
Includes Screen
Yes
Series
MLS

Description

Inline Strainer, Material Polypropylene, Connection Type Manifold Flange, Bowl Color Black, Pipe Size 1 1/2 in, Length 5 3/8 in, Height 6 1/4 in, Screen Material 316 Stainless Steel, Gasket Material EPDM, Color Yellow, Connection Size 1 1/2 in, Diameter 5 7/16 in, Includes Screen Screen Included, Incoming Tube Size 1 1/2 in, Material Grade 316, Maximum Pressure 225 psi, Mesh Size 80 mesh, Micron Rating 177 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.