Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Strainer, 9 7/8 in H, 177 micron

  • Mfr # MLST150-80V

  • Zoro # G008449549


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Connection Type
Manifold Flange
Screen Material
316 Stainless Steel
Gasket Material
FKM
Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLST150-80V
Zoro #
G008449549
UPC #
0791206093919
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Width
4 1/8 in
Length
5 13/32 in
Height
9 7/8 in
Connection Size
1 1/2 in
Mesh Size
80 mesh

Details

Item
T-Strainer
Connection Type
Manifold Flange
Screen Material
316 Stainless Steel
Gasket Material
FKM
Material
Polypropylene
Bowl Color
Zinc Yellow
Series
MLS
Maximum Pressure
225 psi
Includes Screen
Yes
Material Grade
316

Description

Inline Strainer, Material Polypropylene, Connection Type Manifold Flange, Bowl Color Black, Pipe Size 1 1/2 in, Length 5 3/8 in, Height 9 7/8 in, Screen Material 316 Stainless Steel, Gasket Material FKM, Color Yellow, Connection Size 1 1/2 in, Diameter 5 7/16 in, Includes Screen Screen Included, Material Grade 316, Maximum Pressure 225 psi, Mesh Size 80 mesh, Micron Rating 177 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.