Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Strainer Gasket

  • Mfr # MLS220G1V

  • Zoro # G008449419


product price: $10.99
/ea

Key Features

Housing Material
FKM
Color
Brown
Material
FKM
Overall Diameter
0.125 in
Product Type
Strainer Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLS220G1V
Zoro #
G008449419
UPC #
0791206060553
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
0.125 in

Details

Item
Line Strainer Gasket
Housing Material
FKM
Color
Brown
Material
FKM
Product Type
Strainer Gasket

Description

Line Strainer Gasket, Mesh Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.