Manifold Inductor System, 2" Port, 5.25" W
Mfr # MIS220AA
Zoro # G808851085
product price: $521.99
/ea
Free Shipping & Returns
Key Features
Features
2 in in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals
Port Size
2 in, 3 in
Gasket Material
EPDM
Overall Height
10.094 in
Clamp Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIS220AA
Zoro #
G808851085
UPC #
0791206062892
Country of Origin
United States
Dimensions
Port Size
2 in, 3 in
Overall Height
10.094 in
Overall Width
5.25 in
Details
Features
2 in in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals
Gasket Material
EPDM
Clamp Material
Stainless Steel
Includes
Port Type
Full
For Use With
Manifolds
Inductor Tube Design
Straight
Includes Mounting Hardware
Yes
Resistance Properties
Chemical Resistant
Item
Manifold Inductor System
Handle Type
Lever
Body Material
Glass Filled Polypropylene
Description
Manifold Inductor System, Body Material Polypropylene, Clamp Material Stainless Steel, Features 2 in in Full Port Flow By-Pass, Assembly/Installation with Manifold Connections, Suction Empties Inductor Tank, Keeps Tank Free of Chemicals, Port Type Full, For Use With Manifolds, Gasket Material EPDM, Handle Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.