Zoro Homepage

Manifold Inductor System, 3" Port, 14.5" H

  • Mfr # MIS300AA

  • Zoro # G108851068


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
EPDM
Resistance Properties
Chemical Resistant
Port Type
Full
Clamp Material
Stainless Steel
Overall Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS300AA
Zoro #
G108851068
UPC #
0791206068252
Country of Origin
United States

Dimensions

Overall Height
14.5 in
Overall Length
38.75 in
Port Size
2 in, 3 in

Details

Gasket Material
EPDM
Resistance Properties
Chemical Resistant
Port Type
Full
Clamp Material
Stainless Steel
Includes
Item
Manifold Inductor System
For Use With
Manifolds
Includes Mounting Hardware
Yes
Features
3 in Full Port Flow By-Pass, Easy Assembly/Installation with Manifold Connections, Installed after Pump - Suction Completely Empties Inductor Tank, Keeps Tank Free of Chemicals
Inductor Tube Design
Straight
Handle Type
Lever
Body Material
Glass Filled Polypropylene

Description

Manifold Inductor System, Body Material Polypropylene, Clamp Material Stainless Steel, Features 3 in Full Port Flow By-Pass, Assembly/Installation with Manifold Connections, Suction Empties Inductor Tank, Keeps Tank Free of Chemicals, Port Type Full, For Use With Manifolds, Gasket Material EPDM, Handle Type Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.