ManifoldPipeFitting, Threaded, PP, EPDM
- Mfr # 201B
- Zoro # G608665080
product price:Â
$
19.55
/ea
Key Features
Body Material
Polypropylene
Connection Type
Threaded
Overall Length
4 5/8 in
Hose Fitting Gender
Male
Coupling Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201B
- Zoro #
- G608665080
- UPC #
- 0791206073591
- Country of Origin
- United States
- Item
- Manifold Pipe Fitting
- Body Material
- Polypropylene
- Connection Type
- Threaded
- Hose Fitting Gender
- Male
- Gasket Material
- EPDM
- Coupling Component
- Socket
- Coupling Type
- Type B
Dimensions
- Overall Length
- 4 5/8 in
- Coupling Size
- 2 in
- Hose Fitting Size
- 2 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
Manifold Pipe Fitting, Socket, Body Material Polypropylene, Type B, Coupling Size 2 in, Male, Connection Type Threaded, Hose Fitting Size 2 in, Female Coupler x Extended Male Thread, Gasket Material EPDM, Overall Length 4 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.