Mini T-Line Strainer, 3/4", 30 Mesh, Black
Mfr # LSTM075-30
Zoro # G0655426
product price: $25.15
/eaKey Features
Pipe Size
3/4 in
Connection Type
NPT
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSTM075-30
Zoro #
G0655426
UPC #
791206056754
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Height
4 3/16 in
Length
3 1/32 in
Connection Size
3/4 in
Incoming Tube Size
3/4 in
Mesh Size
28 mesh
Outgoing Tube Size
3/4 in
Description
Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Black, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 206 psi, Length 3 in, Height 4 1/4 in, Screen Material 316 Stainless Steel, Gasket Material EPDM, Color Red, Connection Gender Female, Connection Size 3/4 in, Diameter 3 1/16 in, Includes Screen Screen Included, Incoming Tube Size 3/4 in, Material Grade 316, Maximum Pressure 100 psi, Maximum Temperature 150 Degrees F, Mesh Size 0.0234 in, Micron Rating 595 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.