Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini T-Line Strainer, 3/4", 50 Mesh

  • Mfr # LSTM075-50

  • Zoro # G2567004


product price: $22.69
/ea

Key Features

Pipe Size
3/4 in
Connection Type
NPT
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTM075-50
Zoro #
G2567004
UPC #
791206056631
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Length
3 1/32 in
Height
4 3/16 in
Outgoing Tube Size
3/4 in
Mesh Size
48 mesh
Incoming Tube Size
3/4 in
Connection Size
3/4 in

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
Mesh
50
Microns
297
Color
Black
Gasket Material
EPDM
Max. Pressure
150 psi @ 70 Degrees F
Bowl Color
Black
Material
Polypropylene
Strainer Type
Mesh
Maximum Temperature
150 Degrees F
Includes Screen
Yes
Maximum Pressure at 100 deg F
206 psi
Material Grade
316
Micron Rating
297 micron
Connection Gender
Female
Maximum Pressure
100 psi

Description

Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Black, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 206 psi, Length 3 in, Height 4 1/4 in, Screen Material 316 Stainless Steel, Gasket Material EPDM, Color Blue, Connection Gender Female, Connection Size 3/4 in, Diameter 3 1/16 in, Includes Screen Screen Included, Incoming Tube Size 3/4 in, Material Grade 316, Maximum Pressure 100 psi, Maximum Temperature 150 Degrees F, Mesh Size 0.0117 in, Micron Rating 297 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.