Zoro Homepage

Mini T-Strainer with Bowl

  • Mfr # LSTM050B

  • Zoro # G3630545


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Color
Black
Height
2 3/4 in
Max. Pressure
150 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTM050B
Zoro #
G3630545
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/4 in

Details

Item
Mini T-Line Strainer Bowl
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Color
Black
Max. Pressure
150 psi @ 70 Degrees F
Bowl Color
Black
Maximum Pressure
150 psi @ 70 Degrees F
Maximum Temperature
150 Degrees F

Description

Mini T-Line Strainer Bowl, Bowl Color Black, Height 2 3/4 in, Color Black, Maximum Pressure 150 psi, Maximum Temperature 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.