Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini T-Strainer with Bowl

  • Mfr # LSTM050BC

  • Zoro # G3630551


product price: $24.89
/ea

Key Features

Max. Fluid Temp.
150 Degrees F
Housing Material
Poly Carbonate
Bowl Color
Clear
Max. Pressure
100 psi @ 70 Degrees F
Height
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSTM050BC
Zoro #
G3630551
UPC #
791206093117
Country of Origin
United States

Dimensions

Height
2 7/8 in
Diameter
2 in

Details

Item
Strainer Bowl
Max. Fluid Temp.
150 Degrees F
Housing Material
Poly Carbonate
Bowl Color
Clear
Max. Pressure
100 psi @ 70 Degrees F
Body Material
Poly Carbonate
Specific Pipe Fitting Shape
Strainer
Basic Pipe Fitting Shape
Strainer
Color
Clear
For Use With
Mini T Strainers
Compatible Mfr. Model Number
LSTM050-100C, LSTM050-30C, LSTM050-50C, LSTM050-80C, LSTM075-100C, LSTM075-30C, LSTM075-50C, LSTM075-80C
Compatible Grainger Part Number
3ELW6, 3ELW7, 3ELW8, 3ELW9, 3ELX1, 3ELX2

Description

Strainer Bowl, Micron Rating Not Applicable, Flow Rate Not Applicable, Diameter 2 in, Height 2 7/8 in, Service Life Not Applicable, For Use With Mini T Strainers, Compatible Mfr. Model Number LSTM050-100C, LSTM050-30C, LSTM050-50C, LSTM050-80C, LSTM075-100C, LSTM075-30C, LSTM075-50C, LSTM075-80C, Compatible with Grainger Part Number 3ELW6, 3ELW7, 3ELW8, 3ELW9, 3ELX1, 3ELX2, Connection Size 1/2 in, Connection Type FNPT, Material Polypropylene, Maximum Pressure Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.