Zoro Homepage

Polypropylene Line Strainers

  • Mfr # LS200B/C

  • Zoro # G108449432


product price: $38.59
/ea

Key Features

Overall Length
7.1875 in
Includes
(1) AS568A-339 Black EPDM O-Ring; (1) Line Strainer Cap; (1) 2 in Line Strainer Body; (1) 1 in NPT Line Strainer Plug; (1) AS568A -123 Black EPDM O-Ring; (1) Decal
For Use With
1 1/2 in to 2 in Y Strainers
Material
Polypropylene
Overall Width
4.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS200B/C
Zoro #
G108449432
UPC #
0791206006896
Country of Origin
United States

Dimensions

Overall Length
7.1875 in
Overall Width
4.625 in
Overall Height
9.90625 in

Details

Includes
(1) AS568A-339 Black EPDM O-Ring; (1) Line Strainer Cap; (1) 2 in Line Strainer Body; (1) 1 in NPT Line Strainer Plug; (1) AS568A -123 Black EPDM O-Ring; (1) Decal
For Use With
1 1/2 in to 2 in Y Strainers
Material
Polypropylene
Product Type
Strainer Body and Cap

Description

Inline Strainer Screen, Length 9 7/8 in, Height 9 7/8 in, Screen Material Polypropylene, Mesh Size Not Applicable, For Use With 1 1/2 in to 2 in Y Strainers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.