Zoro Homepage

Polypropylene Line Strainers

  • Mfr # LST250SS

  • Zoro # G208449363


product price: $53.99
/ea

Key Features

Overall Length
9.75 in
Material
Stainless Steel
Material Grade
Type 316
Overall Diameter
3.1875 in
Mesh Size
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST250SS
Zoro #
G208449363
UPC #
0791206006100
Country of Origin
China

Dimensions

Overall Length
9.75 in
Overall Diameter
3.1875 in
Mesh Size
50

Details

Material
Stainless Steel
Material Grade
Type 316
Product Type
Strainer Screen

Description

Inline Strainer Screen, Mesh Size 50 mesh, Screen Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.