Polypropylene Line Strainers
Mfr # MLS250SS
Zoro # G908449359
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Overall Length
9.75 in
Material
Stainless Steel
Length
9.75 in
Overall Diameter
3.1875 in
Product Type
Perforated Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLS250SS
Zoro #
G908449359
UPC #
0791206045383
Country of Origin
China
Dimensions
Overall Length
9.75 in
Length
9.75 in
Overall Diameter
3.1875 in
Mesh Size
50
Details
Material
Stainless Steel
Product Type
Perforated Screen
Material Grade
Type 316
Description
Inline Strainer Screen, Mesh Size 50 mesh, Screen Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.