Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump and Gas Engine, Polypropylene, 6 hp

  • Mfr # M300PH6W

  • Zoro # G008415223


product price: $1,439.99
/ea
Free Shipping & Returns

Key Features

Engine Size
196 cc
Includes
None
Ignition Type
Recoil-Start
Inlet
3" NPT
HP
6 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300PH6W
Zoro #
G008415223
UPC #
0791206085693
Country of Origin
United States

Dimensions

Engine Size
196 cc
Overall Length
23 1/8 in
Overall Width
15 in
Discharge Dia.
3 in
Inlet Dia.
3 in
Overall Height
13 3/16 in
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
0 in
Inlet Diameter
3 in
Discharge Diameter
3 in

Details

Item
Pump and Gas Engine
Includes
None
Ignition Type
Recoil-Start
Inlet
3" NPT
HP
6 hp
Engine Brand
Honda
Seal Material
EPDM
Power Source
Gas Engine
Frame Material
Polypropylene
Pump Mechanism
Centrifugal
Discharge
3" NPT
Weight
49 lb
Body Material
Polypropylene
Volute Material
Polypropylene
Inlet Standard
Flanged
For Media Type
Clear Water
Flow Rate @ 20 ft of Head
250 gpm
Horsepower
6 hp
Series
300 series poly wet seal
Self-Priming Lift - Maximum
12 ft
Suction Lift - Maximum
12 ft
Engine Series
GX200
Feet of Head - Maximum
100 ft
Impeller Design
Open
Discharge Standard
Flanged
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
285 gpm
Discharge Pressure - Maximum
40 psi
Liquid Temperature - Maximum
150 Degrees F
Frame Design
No Frame

Description

Pump and Gas Engine, Engine Size 196 cc, HP 6 hp, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Polypropylene, Volute Material Polypropylene, Seal Material EPDM, Frame Material Polypropylene, Impeller Design Open, Inlet 3 In. NPT, Discharge 3 In. NPT, Overall Length 23 1/8 in, Overall Width 15 in, Overall Height 13 3/16 in, Weight 49 lb, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.