Screen, 20 Mesh, Y Strainer, 1/2 - 3/4 In.
Mfr # LS720
Zoro # G3426543
product price: $22.45
/eaKey Features
Type
20 Mesh, For Y Strainer
Size
1/2 - 3/4"
For Use With
Mfr. No. LS050-20, LS075-20
Length
4 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS720
Zoro #
G3426543
UPC #
791206007350
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 - 3/4"
Length
4 in
Mesh Size
20 mesh
Diameter
1 in
Details
Item
F25A Rb Elb/Tail 1-1/2 X 14 C/E W/3 Sco
Type
20 Mesh, For Y Strainer
For Use With
Mfr. No. LS050-20, LS075-20
Color
Beige
Strainer Type
Mesh
Compatible Mfr. Model Number
LS050-20, LS075-20
Screen Material
316 Stainless Steel
Micron Rating
841 micron
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0331 in, Micron Rating 841 micron, Diameter 1 in, Length 4 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Includes Screen Screen Included, Color Beige, Compatible Mfr. Model Number LS050-20, LS075-20, Compatible with Grainger Part Number 3DTZ2, 3DTZ5, For Use With LS075-20, Mfr. No. LS050-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.