Screen, 30 Mesh, Y Strainer, 1 1/2 - 2 In.
Mfr # LS230
Zoro # G0256961
product price: $40.39
/eaKey Features
Type
30 Mesh, For Y Strainer
Size
1 1/2 - 2"
For Use With
Mfr. No. LS150-30, LS200-30
Length
7 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS230
Zoro #
G0256961
UPC #
791206006971
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 1/2 - 2"
Length
7 in
Diameter
2 5/8 in
Mesh Size
28 mesh
Details
Item
Screen
Type
30 Mesh, For Y Strainer
For Use With
Mfr. No. LS150-30, LS200-30
Color
Red
Strainer Type
Mesh
Screen Material
316 Stainless Steel
Compatible Mfr. Model Number
LS150-30, LS200-30
Micron Rating
595 micron
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0232 in, Micron Rating 595 micron, Diameter 2 5/8 in, Length 7 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Includes Screen Screen Included, Color Red, Compatible Mfr. Model Number LS150-30, LS200-30, Compatible with Grainger Part Number 3DUA9, 3DUC5, For Use With LS200-30, Mfr. No. LS150-30
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.