Screen, 50 Mesh, Mini T Line Strainer, 1/2 - 3/4 In.
Mfr # LST550
Zoro # G3499115
product price: $15.19
/eaKey Features
Type
50 Mesh, For Mini T Line Strainer
Size
1/2 - 3/4"
For Use With
Mfr. No. LSTM050-50, LSTM075-50
Length
2 3/4 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LST550
Zoro #
G3499115
UPC #
791206052411
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 - 3/4"
Length
2 3/4 in
Mesh Size
50 mesh
Diameter
1 1/4 in
Details
Item
Screen
Type
50 Mesh, For Mini T Line Strainer
For Use With
Mfr. No. LSTM050-50, LSTM075-50
Color
Blue
Screen Material
316 Stainless Steel
Micron Rating
297 micron
Compatible Mfr. Model Number
LSTM050-50, LSTM075-50
Strainer Type
Mesh
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 50 mesh, Micron Rating 297 micron, Diameter 1 1/4 in, Length 2 3/4 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Includes Screen Screen Included, Color Blue, Compatible Mfr. Model Number LSTM050-50, LSTM075-50, Compatible with Grainger Part Number 3DUE6, 3DUF1, For Use With LSTM075-50, Mfr. No. LSTM050-50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.