Zoro Homepage

Screen, 50 Mesh, Y Strainer, 1 1/2 - 2 In.

  • Mfr # LS250

  • Zoro # G0250993


product price: $40.39
/ea

Key Features

Type
50 Mesh, For Y Strainer
Size
1 1/2 - 2"
For Use With
Mfr. No. LS150-50, LS200-50
Color
Blue
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS250
Zoro #
G0250993
UPC #
791206006988
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 1/2 - 2"
Length
7 in
Mesh Size
48 mesh
Diameter
2 5/8 in

Details

Item
Screen
Type
50 Mesh, For Y Strainer
For Use With
Mfr. No. LS150-50, LS200-50
Color
Blue
Screen Material
316 Stainless Steel
Micron Rating
297 micron
Compatible Mfr. Model Number
LS150-50, LS200-50
Strainer Type
Mesh

Description

Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0117 in, Micron Rating 297 micron, Diameter 2 5/8 in, Length 7 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Includes Screen Screen Included, Color Blue, Compatible Mfr. Model Number LS150-50, LS200-50, Compatible with Grainger Part Number 3DUC1, 3DUC6, For Use With LS200-50, Mfr. No. LS150-50

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.