Zoro Homepage

Screen, 80 Mesh, Y Strainer, 1 1/2 - 2 In.

  • Mfr # LS280

  • Zoro # G0652075


product price: $39.49
/ea

Key Features

Type
80 Mesh, For Y Strainer
Size
1 1/2 - 2"
For Use With
Mfr. No. LS150-80, LS200-80
Length
7 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS280
Zoro #
G0652075
UPC #
791206007008
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 1/2 - 2"
Length
7 in
Diameter
2 5/8 in
Mesh Size
80 mesh

Details

Item
Screen
Type
80 Mesh, For Y Strainer
For Use With
Mfr. No. LS150-80, LS200-80
Color
Yellow
Micron Rating
177 micron
Screen Material
316 Stainless Steel
Strainer Type
Mesh
Compatible Mfr. Model Number
LS150-80, LS200-80

Description

Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.007 in, Micron Rating 177 micron, Diameter 2 5/8 in, Length 7 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Includes Screen Screen Included, Color Yellow, Compatible Mfr. Model Number LS150-80, LS200-80, Compatible with Grainger Part Number 3DUC2, 3DUC7, For Use With LS200-80, Mfr. No. LS150-80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.