Seal, Material FKM, Fits Brand Banjo Pumps

  • Mfr # 12713V

  • Zoro # G408415229


product price: $61.19
/ea

Key Features

Fits Brand
Banjo Pumps
Material
EPDM
Weight
0.12 lbs
Section Description
FKM Seal Assembly Boxed Standard Lead Times
Overall Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12713V
Zoro #
G408415229
UPC #
0791206026863
Country of Origin
Mexico

Dimensions

Overall Diameter
3/4 in

Details

Item
Seal
Fits Brand
Banjo Pumps
Material
EPDM
Weight
0.12 lbs
Section Description
FKM Seal Assembly Boxed Standard Lead Times
Compatible Brand
Banjo
Name
Remote Location Trash and Utility Pump Parts

Description

Seal,Material FKM,Fits Brand Banjo Pumps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.