Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Line Stainer, 1", FNPT, 50 Mesh, Black

  • Mfr # LST100-50

  • Zoro # G1464924


product price: $29.79
/ea

Key Features

Pipe Size
1 in
Connection Type
NPT
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST100-50
Zoro #
G1464924
UPC #
791206005448
Country of Origin
United States

Dimensions

Pipe Size
1 in
Length
3 7/8 in
Height
8 31/32 in
Width
3 5/16 in
Outgoing Tube Size
1 in
Mesh Size
48 mesh
Incoming Tube Size
1 in
Connection Size
1 in

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
Mesh
50
Microns
297
Gasket Material
EPDM
Color
Black
Max. Pressure
150 psi @ 70 Degrees F
Bowl Color
Black
Material
Polypropylene
Maximum Pressure at 100 deg F
307 psi
Material Grade
316
Maximum Temperature
150 Degrees F
Micron Rating
297 micron
Maximum Pressure
300 psi
Includes Screen
Yes
Connection Gender
Female
Strainer Type
Mesh

Description

1" X 1" T Strainer With 50 Mesh Stainless Steel Screen
•316 stainless steel reinforced screens.
•Clean-out plug.
•EPDM gaskets.
•Heavy-duty glass reinforced polypropylene.
•Maximum operating pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.