Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Line Strainer, 1", FNPT, 30 Mesh, Black

  • Mfr # LST100-30

  • Zoro # G0677117


product price: $39.79
/ea

Key Features

Pipe Size
1 in
Connection Type
NPT
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST100-30
Zoro #
G0677117
UPC #
791206005424
Country of Origin
United States

Dimensions

Pipe Size
1 in
Length
3 7/8 in
Height
8 31/32 in
Width
3 5/16 in
Connection Size
1 in
Incoming Tube Size
1 in
Outgoing Tube Size
1 in
Mesh Size
28 mesh

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
Mesh
30
Microns
595
Gasket Material
EPDM
Max. Pressure
150 psi @ 70 Degrees F
Color
Black
Bowl Color
Black
Material
Polypropylene
Maximum Pressure
300 psi
Includes Screen
Yes
Connection Gender
Female
Material Grade
316
Micron Rating
595 micron
Maximum Temperature
150 Degrees F
Maximum Pressure at 100 deg F
307 psi
Strainer Type
Mesh

Description

Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Black, Pipe Size 1 in, Maximum Pressure at 100 deg F 307 psi, Length 3 7/8 in, Height 9 in, Screen Material 316 Stainless Steel, Gasket Material EPDM, Color Red, Connection Gender Female, Connection Size 1 in, Diameter 3 7/8 in, Includes Screen Screen Included, Incoming Tube Size 1 in, Material Grade 316, Maximum Pressure 300 psi, Maximum Temperature 150 Degrees F, Mesh Size 0.0234 in, Micron Rating 595 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.