Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Line Strainer, 1/2", 177 Microns, Poly

  • Mfr # LSTM050-80C

  • Zoro # G1017572


product price: $27.79
/ea

Key Features

Pipe Size
1/2 in
Connection Type
NPT
Max. Fluid Temp.
70 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTM050-80C
Zoro #
G1017572
UPC #
791206056778
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Height
4 3/16 in
Length
3 1/32 in
Incoming Tube Size
1/2 in
Connection Size
1/2 in
Outgoing Tube Size
1/2 in
Mesh Size
80 mesh

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
70 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
Mesh
80
Microns
177
Max. Pressure
100 psi @ 70 Degrees F
Gasket Material
EPDM
Screen Area
6.75 sq in
Color
Clear
Bowl Color
Clear
Flow Rate
20
Material Grade
316
Material
Polypropylene
Maximum Temperature
70 Degrees F
Connection Gender
Female
Strainer Type
Mesh
Maximum Pressure
100 psi
Micron Rating
177 micron
Maximum Pressure at 100 deg F
191 psi
Includes Screen
Yes

Description

Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Clear, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 191 psi, Length 3 in, Height 4 1/4 in, Screen Material 316 Stainless Steel, Gasket Material EPDM, Color Yellow, Connection Gender Female, Connection Size 1/2 in, Diameter 3 1/16 in, Includes Screen Screen Included, Incoming Tube Size 1/2 in, Material Grade 316, Maximum Pressure 100 psi, Maximum Temperature 70 Degrees F, Mesh Size 0.007 in, Micron Rating 177 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.