Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Line Strainer, 3/4", 595 Microns

  • Mfr # LSTM075-30C

  • Zoro # G0339577


product price: $26.79
/ea

Key Features

Pipe Size
3/4 in
Connection Type
NPT
Max. Fluid Temp.
70 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSTM075-30C
Zoro #
G0339577
UPC #
791206056792
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Length
3 1/32 in
Height
4 3/16 in
Outgoing Tube Size
3/4 in
Incoming Tube Size
3/4 in
Connection Size
3/4 in
Mesh Size
28 mesh

Details

Item
Inline Strainer
Connection Type
NPT
Max. Fluid Temp.
70 Degrees F
Housing Material
Polypropylene
Screen Material
Stainless Steel
Mesh
30
Microns
595
Max. Pressure
100 psi @ 70 Degrees F
Color
Clear
Screen Area
6.75 sq in
Gasket Material
EPDM
Bowl Color
Clear
Flow Rate
30
Maximum Temperature
70 Degrees F
Strainer Type
Mesh
Micron Rating
595 micron
Connection Gender
Female
Material
Polypropylene
Includes Screen
Yes
Maximum Pressure
100 psi
Material Grade
316
Maximum Pressure at 100 deg F
212 psi

Description

3/4" X 3/4" Mini T Strainer With 30 Mesh Screen And Clear Bowl
•Clear polycarbonate bowl.
•Convenient color coded screens for easy mesh size identification.
•EPDM gaskets standard.
•Heavy-duty glass reinforced polypropylene.
•Polypropylene ribbed 316 stainless steel screens.
•Maximum operating pressure 100 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.