Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Line Strainer Bowl

  • Mfr # LST100-B

  • Zoro # G3573617


product price: $14.65
/ea

Key Features

Pipe Size
1 in
Connection Type
FNPT
Max. Fluid Temp.
150 Degrees F
Length
3.625 in
Height
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LST100-B
Zoro #
G3573617
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Length
3.625 in
Height
6.125 in
Overall Length
3.625 in
Overall Height
6.125 in
Overall Width
2.5 in

Details

Item
T-Line Strainer Bowl
Connection Type
FNPT
Max. Fluid Temp.
150 Degrees F
For Use With
1 in Banjo MLST Manifold Line Strainers; 3/4 in to 1 1/2 in Banjo LST T Strainers
Material
Polypropylene
Product Type
Replacement Bowl

Description

T-Line Strainer Bowl, Length 3 5/8 in, Screen Material Polypropylene, For Use With 1 in Banjo MLST Manifold Line Strainers; 3/4 in to 1 1/2 in Banjo LST T Strainers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.