Inline Strainer, 9 in H, 1,190 micron

  • Mfr # LST075-16

  • Zoro # G008449389


product price:  $35.19
/ea

Key Features

Pipe Size
3/4 in
Screen Material
316 Stainless Steel
Housing Material
Polypropylene
Color
Black
Mesh Size
16 mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LST075-16
Zoro #
G008449389
UPC #
0791206005226
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Mesh Size
16 mesh
Length
3 7/8 in
Connection Size
1/2 in

Details

Item
T Strainer
Screen Material
316 Stainless Steel
Housing Material
Polypropylene
Color
Black
Micron Rating
1,190 micron
Series
LS
Material
Polypropylene
Includes Screen
Yes
Maximum Pressure
300 psi
Seal Material
EPDM

Description

Inline Strainer, Material Polypropylene, Connection Type FNPT, Bowl Color Black, Pipe Size 3/4 in, Length 3 7/8 in, Height 9 in, Screen Material 316 Stainless Steel, Color Brown, Red, Connection Size 1/2 in, Diameter 3 7/8 in, Includes Screen Screen Included, Maximum Pressure 300 psi, Mesh Size 16 mesh, Micron Rating 1,190 micron

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.